missing translation for 'onlineSavingsMsg'
Learn More

Isofield™ CR+ Sterile Latex Cleanroom Gloves - Grade A/B Compatible
BIOPHARMA

Product Code. 18856401
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
200 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
18856401 Medium 200 pairs
18866401 Small 200 pairs
18846401 Large 200 pairs
18876401 X-Large 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 18856401 Supplier Isofield™ Supplier No. 10040M
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent elbow length protection for GMP Grade A and B, ISO Class 4 Cleanrooms and above. Ultra clean latex glove is triple washed in DI water with a surface smooth enough for double-donning. Every lot of CR+ is tested for endotoxin and has very low levels of detectable protein.

  • Sterile latex Cleanroom gloves
  • 400 mm (16 in.) Elbow length
  • Ambidextrous
  • Natural color
  • Textured palm and fingers
  • Beaded cuff
  • Low endotoxin levels
  • Sterility Assurance Level 10-6
  • Protein level less than 50 μg/g
  • Double donnable
  • IPA resistant ink pouches
  • Acceptable Quality Level (AQL) 0.65
  • Low Particle Count ≥ 0.5μm (counts/cm2) < 1200
  • Type B Chemical Splash Protection (K, P, T)

Technical and Documentation Compliance

  • COA, COC, COI Available for download online
  • QR Code on cartons allows for immediate Document retrieval
  • Chemical innocuousness EN ISO 21420:2020
  • Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
  • Air leak and water leak EN ISO 374-2:2019
  • Chemical degradation EN ISO 374-4:2019
  • Chemical permeation EN 16523-1:2015+A1:2018
  • Viral penetration EN 16604:2004
  • Endotoxin test EN 455-3
  • Sterility validation test EN ISO 11137 Part 2:2015
  • EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
  • UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product

Spécification

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.87 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Laboratory/Cleanroom Use Cleanroom
Latex Free No
Material Latex
Palm Thickness (English) 6.69 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size Medium
Sterility Sterile
Thickness (English) 4.33 mil
Thickness (Metric) 0.11 mm
Grip Design Textured
Packaging Type Individual Pair Packs
Length (English) 16 in.
Length (Metric) 400 mm
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.