missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ CR1500 Handheld Wired Barcode Scanner with Stand for 1D, 2D, or QR Codes

Product Code. 17970002 Shop All Brady Products
Change view
Click to view available options
Connection Type:
USB
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
17970002 USB Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17970002 Supplier Code Corporation™ Supplier No. 176511
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Save valuable time with this fast and reliable scanning solution: the CR1500 and Stand. This omnidirectional barcode reader eliminates repositioning and time-consuming rescans of 1D and 2D barcodes that have seen challenging conditions.

  • Compact, lightweight and rugged to survive your toughest industrial environments
  • Get fast and easy scanning with a high-performance scan engine and intuitive targeting
  • Read both high-density and wide-field barcodes with a single device via dual-field optics
  • PVC-free housing is IP54 rated to protect against harsh chemical cleaning agents, dust and water ingress
  • Smart scanning in a small package: one of the smallest barcode readers on the market
  • Includes: CR1500 Barcode Reader, Stand and 6-foot USB Cable
  • 5 Year Limited Warranty

Specifications

Height (Metric) 132.1 mm
Height (English) 5.2 in.
Width (Metric) 50.8 mm
Width (English) 2 in.
Depth (Metric) 76.2 mm
Depth (English) 3 in.
Weight (Metric) 116 g
Weight (English) 0.26 lb.
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR1500 Reader, Stand, 6 ft. USB Cable
Type Barcode Scanner
Connection Type USB
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply USB
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Alternate Part Number CR1500-K201-C500-US3-C286
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.