missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ CR2700 Battery

Product Code. 17950002 Shop All Brady Products
Change view
Click to view available options
Battery Type:
CRA-B27-C286
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Type Unit Size
17950002 CRA-B27-C286 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17950002 Supplier Code Corporation™ Supplier No. 176694
  • ONLINE EXCLUSIVE PRICE
    155.00 €
    149.14 € / Pack of 1
    Save 5.86 €
    3% Off
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keep your Code Reader™ 2700 going with this battery with built-in power gauge.

  • Keep your Code Reader™ 2700 going with this battery with built-in power gauge.
  • Add on additional batteries to your scanning solution so you don't run out of power when you need it.

Specifications

Product Type Battery
Battery Type CRA-B27-C286
Rechargeable Yes
For Use With (Equipment) CR2700 Barcode Scanner
Quantity 1 Ea.
Dimensions (L x W x H) 3 x 2.5 x 0.5 in.
Length (English) 3 in.
Length (Metric) 76.20 mm
Width (English) 2.5 in.
Width (Metric) 63.50 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.