missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ CR2700 Handheld Wireless Bluetooth Palm Barcode Scanner with Charging Station

Product Code. 17943862 Shop All Brady Products
Change view
Click to view available options
Connection Type:
Bluetooth
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
17943862 Bluetooth Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17943862 Supplier Code Corporation™ Supplier No. 176518
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Read wide and small barcodes easier with this ultra-fast barcode reader. Get incredible performance from an aggressive, omnidirectional scanner that reads even damaged barcodes. Kit features a Charging Station.

  • Kit includes everything you need to get your scanning processes started: CR2700 Scanner Palm Version, B27 battery, Inductive Charging Station with Desktop mount and a 6-foot USB Charging Cable
  • Uses B27 batteries with built-in power gauge
  • IP65 seal rating against dust and liquid ingress, CodeShield™ housing for disinfectant and chemical wipedown
  • Unequaled performance reading on curved and shiny surfaces. USB, Bluetooth™ 5 Low Energy (for enhanced data security, extended battery life and less downtime)
  • Customizable visual, audible and haptic feedback with multiple programmable buttons
  • Trace any troubles: Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet

Specifications

Height (Metric) 28 mm
Height (English) 1.1 in.
Width (Metric) 53.34 mm
Width (English) 2.1 in.
Depth (Metric) 131 mm
Depth (English) 5.2 in.
Weight (Metric) 131 g
Weight (English) 0.29 lb.
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR2700 Scanner Palm Version, B27 Battery, Inductive Charging Station with Desktop Mount, 6 ft. USB Charging Cable
Type Barcode Scanner
Connection Type Bluetooth
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply Rechargeable Battery
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Alternate Part Number CR2701-200-A272-C36-MB6-C286
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.