missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Craft Blades

Product Code. 16433619
Change view
Click to view available options
Product Type:
Curved Edge, Rounded Tip
Straight Edge, Pointed Tip
Straight Edge, Rounded Tip
Unit Size:
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
16433619 Straight Edge, Rounded Tip Pack of 4
16443619 Straight Edge, Pointed Tip Pack of 4
16453619 Curved Edge, Rounded Tip Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16433619 Supplier Slice™ Supplier No. 10518
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Finger-friendly™ edge cuts materials effectively but is safer to touch than traditional blades

  • 4 single-edge blades per pack
  • Compatible w/ Slice™ craft handles, scalpel, Precision Knife
  • Compatible tool: Slice™ 10548
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Safe up to 1600 degrees Celsius
  • Chemically inert, never rusts
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Product Type Straight Edge, Rounded Tip
Length (English) 1.29 in.
Length (Metric) 32.8 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 single-edge blades per pack
No. per Pack 4 Pk.
Weight (English) 0.02 oz.
Weight (Metric) 0.55 g
Width (English) 0.25 in.
Width (Metric) 6.30 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.