missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Craft Knife

Product Code. 16413639
Change view
Click to view available options
Color:
Black/Orange
Gray/Orange
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16413639 Black/Orange Each
16443649 Gray/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16413639 Supplier Slice™ Supplier No. 10548
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Features durable handle, cross-hatched grip, and no-roll design with safety cap. Finger-friendly™ blade is made from advanced ceramics

  • Blade type: straight edge, rounded tip
  • Handle type: fixed position
  • No-roll handle with cross-hatch grip
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Includes one 10518 straight-edge, rounded-tip blade
  • Ambidextrous design
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Handle Type Fixed blade, No-roll handle with cross-hatch grip
Product Type Craft Knife
For Use With (Equipment) Slice™ Blades: 10518, 10520
Length (English) 6.42 in.
Length (Metric) 163 mm
Material GFN, Brass, Polypropylene, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic straight-edge rounded-tip blade
No. per Pack 1 Ea.
Weight (English) 0.61 oz.
Weight (Metric) 17.18 g
Width (English) 0.43 in.
Width (Metric) 11 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.