missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Crimp Cap, ND20

Produktkod. 16636872 Handla allt< titel> Produkter
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Septum:
Butyl
Butyl, PTFE, PharmaFix
Butyl/PTFE
PTFE/Silicone
PharmaFix
Style:
Magnetic
Pressure Release
Standard
Förpackningsstorlek
Pack of 100
Produktkod. Septum Style unitSize
16636872 Butyl/PTFE Standard Pack of 100
16646872 Butyl/PTFE Pressure Release Pack of 100
16656872 Butyl Standard Pack of 100
16666872 Butyl Pressure Release Pack of 100
16676872 PTFE/Silicone Standard Pack of 100
16696872 Butyl, PTFE, PharmaFix Pressure Release Pack of 100
16606882 PharmaFix Standard Pack of 100
16616882 Butyl/PTFE Magnetic Pack of 100
16626882 PTFE/Silicone Magnetic Pack of 100
9 missing translation for 'options'
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 16636872

missing translation for 'mfr': DWK Life Sciences 4225691

Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Caps for headspace vials are available in three different styles: standard, pressure release and magnetic.

The quality of a crimp seal is strongly dependent on the right calibration of the crimping tool used to apply the closure to the vial. A too tight or too loose crimp will impair the quality of the seal. To maintain good results, make sure to re-calibrate your crimping tool regularly and check the quality of the seal every time you crimp.

  • Pressure release seals are characterized by incorporated bridges and score lines, which allow the internal pressure to be released when 3.0 ± 0.5 bar has been exceeded
  • Magnetic seals are compatible with magnetic transport autosamplers
  • Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
TRUSTED_SUSTAINABILITY

Specifikationer

Diameter (Metric) Inner Neck 20 mm
Color Silver
Diameter (Metric) Outer 20.7 mm
Material Aluminum, Butyl, PTFE
Septum Butyl/PTFE
For Use With (Application) Gas Chromatography (GC)
Style Standard
Hardness 55 ± 5 shore A
Quantity 100
Thickness (Metric) 2.3 mm
Closure Size ND20
Autoclavable Autoclavable
Height (Metric) 7.5 mm
Product Type Open Top Cap
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.