missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Crimp Cap, ND20

Product Code. 16656872 Shop All DWK Life Sciences Products
Change view
Click to view available options
Septum:
Butyl
Butyl, PTFE, PharmaFix
Butyl/PTFE
PTFE/Silicone
PharmaFix
Style:
Magnetic
Pressure Release
Standard
Unit Size:
Pack of 100
Product Code. Septum Style unitSize
16656872 Butyl Standard Pack of 100
16636872 Butyl/PTFE Standard Pack of 100
16646872 Butyl/PTFE Pressure Release Pack of 100
16666872 Butyl Pressure Release Pack of 100
16676872 PTFE/Silicone Standard Pack of 100
16696872 Butyl, PTFE, PharmaFix Pressure Release Pack of 100
16606882 PharmaFix Standard Pack of 100
16616882 Butyl/PTFE Magnetic Pack of 100
16626882 PTFE/Silicone Magnetic Pack of 100
9 options
This item is not returnable. View return policy

Product Code. 16656872

Brand: DWK Life Sciences 225693

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Caps for headspace vials are available in three different styles: standard, pressure release and magnetic.

The quality of a crimp seal is strongly dependent on the right calibration of the crimping tool used to apply the closure to the vial. A too tight or too loose crimp will impair the quality of the seal. To maintain good results, make sure to re-calibrate your crimping tool regularly and check the quality of the seal every time you crimp.

  • Pressure release seals are characterized by incorporated bridges and score lines, which allow the internal pressure to be released when 3.0 ± 0.5 bar has been exceeded
  • Magnetic seals are compatible with magnetic transport autosamplers
  • Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner Neck 20 mm
Color Silver
Diameter (Metric) Outer 20.7 mm
Material Aluminum, Butyl
Septum Butyl
For Use With (Application) Gas Chromatography (GC)
Style Standard
Hardness 50 ± 5 shore A
Quantity 100
Thickness (Metric) 2.3 mm
Closure Size ND20
Autoclavable Autoclavable
Height (Metric) 7.5 mm
Product Type Open Top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.