missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped

Product Code. 16245791 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W x H):
20 x 20 x 8mm
30 x 30 x 10mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
16245791 20 x 20 x 8mm Pack of 10
16265791 30 x 30 x 10mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16245791
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use with containers, vessel, stirrers, and stirring hot plates. Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped, offer improved stirring action.

  • Stable, general-purpose magnetic stirrer
  • Provides a deep, quiet vortex even at relatively high speeds
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Dimensions (L x W x H) 20 x 20 x 8mm
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Height (Metric) 8mm
Length (English) 0.75 in.
Width (English) 0.75 in.
Width (Metric) 20mm
Length (Metric) 20 mm
Quantity 5/Pk.
Shape Cross
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.