missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped
Use with containers, vessel, stirrers, and stirring hot plates. The PTFE-coated magnet stirrers are stable for many general purpose applications. The bars are cross-shaped for improved stirring action.
9.20 € - 33.82 €
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Cross |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
16255791
|
Fisherbrand™
|
25 x 25 x 9mm |
22.43 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
16275791
|
Fisherbrand™
|
38 x 38 x 11mm |
33.82 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11521983
|
Fisherbrand™
|
10 x 10 x 5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11828942
|
Fisherbrand™
|
30 x 30 x 10mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11808942
|
Fisherbrand™
|
20 x 20 x 8mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Use with containers, vessel, stirrers, and stirring hot plates. The PTFE-coated magnet stirrers are stable for many general purpose applications. The bars are cross-shaped for improved stirring action.
- Stable, general-purpose magnetic stirrer
- Provides a deep, quiet vortex even at relatively high speeds
- Autoclavable
Specifications
Yes | |
White | |
Cross |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |