missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Tall Form Crucibles without Lid

Product Code. 11409579 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11409579 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11409579 Supplier Nickel Electro™ Supplier No. 5
  • ONLINE EXCLUSIVE PRICE
    17.60 €
    16.07 € / Pack of 1
    Save 1.53 €
    8% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from highly chemical resistant and low alloy nickel. Nickel Electro™ Tall form Crucibles without Lid are cost effective and commercially pure with high thermal conductivity.

Tall form, without lid.
  • Suitable for strong alkalis and phosphoric acid.
  • Resistant to HF and Cl2 below 500°C and to HCl.
  • Capacity and dimensions are approximate.
  • Thickness: 0.5mm

Specifications

Description Nickel 201
Material Nickel
Max. Temperature (Metric) 350°C
Quantity Each
Capacity (Metric) 30 mL
Diameter (Metric) Outer 40 mm
Height (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.