missing translation for 'onlineSavingsMsg'
Learn More

Welch™ CRVpro™ Direct Drive Rotary Vane Vacuum Pump

Product Code. 16258250 Shop All Welch Ilmvac Products
Change view
Click to view available options
Model:
CRVpro 16
CRVpro 24
CRVpro 30
CRVpro 4
CRVpro 6
CRVpro 8
Air Displacement:
10.7 CFM, 305 L/min.
15.3 CFM, 436 L/min.
18.4 CFM, 551 L/min.
2.8 CFM, 78 L/min.
3.5 CFM, 100 L/min.
4.7 CFM, 133 L/min.
Dimensions (L x W x H):
18.2 x 6.1 x 9.1 in.
22.4 x 8.1 x 11.4 in.
Weight (English):
46.3 lb.
48.5 lb.
49.6 lb.
81.6 lb.
84.9 lb.
87 lb.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Air Displacement Dimensions (L x W x H) Weight (English) Unit Size
16258250 CRVpro 30 18.4 CFM, 551 L/min. 22.4 x 8.1 x 11.4 in. 87 lb. Each
16228250 CRVpro 4 2.8 CFM, 78 L/min. 18.2 x 6.1 x 9.1 in. 46.3 lb. Each
15706275 CRVpro 6 3.5 CFM, 100 L/min. 18.2 x 6.1 x 9.1 in. 48.5 lb. Each
15852782 CRVpro 8 4.7 CFM, 133 L/min. 18.2 x 6.1 x 9.1 in. 49.6 lb. Each
16238250 CRVpro 16 10.7 CFM, 305 L/min. 22.4 x 8.1 x 11.4 in. 81.6 lb. Each
16248250 CRVpro 24 15.3 CFM, 436 L/min. 22.4 x 8.1 x 11.4 in. 84.9 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 16258250 Lieferant Welch™ Lieferanten-Nr. 330200
Estimated Shipment: 24-02-2027
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The robust vacuum pump CRVpro belongs to the new high-performance two-stage rotary vane pumps generation of Welch.

  • Welch Gardner Denver CRVpro Two-Stage Rotary Vane Vacuum Pump
  • The robust vacuum pump CRVpro belongs to the new high-performance two-stage rotary vane pumps generation of Welch.
  • The pump impresses with its long service life, absolute reliability and its low maintenance requirements.
  • This has been enabled thanks to 3 major innovations:
    • Its low running temperature, which slows down potential corrosion processes and reduces the oil consumption.
    • Its large oil reservoir ensures a low chemical concentration, which contributes to the prolongation of the oil exchange intervals.
    • Its special inside coating increases the chemical resistance of the pump.
  • Scope of delivery: Pump with motor, 3 line cords (EU/UK/US), 2 liters of oil, centering ring with dirt trap, centering ring, 2 clamping rings.
TRUSTED_SUSTAINABILITY

Spezifikation

Includes Pump with Motor, 3 Line Cords (EU/UK/US), 2 L of Oil, Centering Ring with Dirt Trap, Centering Ring, 2 Clamping Rings
Motor Speed 1450 rpm
Certifications/Compliance cUL and CE
Dimensions (L x W x H) 22.4 x 8.1 x 11.4 in.
Model CRVpro 30
Weight (English) 87 lb.
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Frequency 50/60 Hz
Pump Type Rotary Vane Vacuum Pump
Air Displacement 18.4 CFM, 551 L/min.
Maximum Pressure 3 x 10-3 mbar (2 x 10-3 torr)
Voltage 230 V
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.