missing translation for 'onlineSavingsMsg'
Learn More

Tempshield™ Cry-Industrial™ Apron

Product Code. 16062222
Change view
Click to view available options
Length (Metric):
106.7 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
16062222 106.7 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16062222 Supplier Tempshield™ Supplier No. CIA 42
  • ONLINE EXCLUSIVE PRICE
    269.00 €
    207.24 € / Pack of 1
    Save 61.76 €
    22% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from state of the art waterproof materials that are lightweight for comfort and ease of movement, the Cryo-Industrial™ aprons protect from splashes and cold contact in industrial settings.

  • Abrasion resistant
  • Protect from ultra-cold temperatures down to -196°C
  • Waterproof and lightweight for comfort and ease of movement
  • Multiple lengths available for maximum safety
  • Adjustable straps at neck and waist help ensure a proper fit
  • Quick release buckles
  • CE Cat. III, EN 511, EN 388, EN ISO 13688

Specifications

Color Blue
Neck Style Neck Strap
Resistance Abrasion Resistance
Includes Adjustable Neck and Waist Straps with Quick Release Buckles
For Use With (Application) Dispensing/transferring cryogenic liquids, handling of cryogenic samples into or removing from storage vessels
Certifications/Compliance CE Category III, EN 511, EN 388, EN ISO 13688
Length (Metric) 106.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.