missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cryo Gloves - Mid-Arm Length

Product Code. 12682715 Shop All Thermo Scientific Products
Change view
Click to view available options
Size:
Large
Unit Size:
1 pair
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12682715 Large 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12682715 Supplier Thermo Scientific™ Supplier No. 4426
  • ONLINE EXCLUSIVE PRICE
    436.52 €
    397.00 € / 1 pairs
    Save 39.52 €
    9% Off
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.

  • Comfortable, lightweight, and breathable protection
  • Side release buckles for quick on/off
TRUSTED_SUSTAINABILITY

Specifications

Description Mid-Arm Length
Product Type Cryogenic Gloves
Size Large
For Use With (Application) Handling Samples from Ultra-Low and Cryogenic Storage
Length (English) 14 in.
Length (Metric) 35.56 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.