missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap
GREENER_CHOICE

Product Code. 10512511
Change view
Click to view available options
Closure Color:
Natural
Closure Type:
Threaded
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Closure Type Unit Size
10512511 Natural Threaded Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10512511 Supplier Greiner Bio-One Supplier No. 123263
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high-grade polypropylene which guarantees high thermal resistance.

  • Internal thread has silicone gasket
  • With ID writing area and star foot base
  • Sterile
  • Non-pyrogenic and non-toxic
  • Includes 150 white cap inserts
  • Dia. x Height: 12.5 x 42mm
TRUSTED_SUSTAINABILITY

Spécification

Description Without writing area
Closure Color Natural
Autoclavable Not Autoclavable
Capacity (Metric) 1 mL
Bottom Shape Conical (Starfoot)
Material Polypropylene
Thread Style Internal
Includes Starfoot Base, ID writing area and 150 white cap inserts
Length (Metric) 48 mm
Sterility Sterile
Graduated Yes
Closure Type Threaded
Diameter (Metric) 12.5 mm
Product Type Cryogenic Storage Tube
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.