missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Cryogenic Tubes with Internal Thread
GREENER_CHOICE

Product Code. 10589681
Change view
Click to view available options
Capacity (Metric):
5 mL
Closure Color:
Natural
Bottom Shape:
Round
Includes:
Without Labeling Field
Unit Size:
Pack of 300
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Bottom Shape Includes unitSize
10589681 5 mL Natural Round Without Labeling Field Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10589681 Supplier Greiner Bio-One Supplier No. 124261
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with high-grade polypropylene for strength and high thermal resistance. Greiner BioOne™ Cryo.s Cryogenic Tubes with Internal Threads withstand a temperature range of -196 to +121°C.

  • Free of detectable human DNA, endotoxins, DNase and RNase
  • Sterile, non-pyrogenic, non-cytotoxic, no heavy metals contained
  • CE-marked (CE/IVD)
  • As a safety precaution Cryo.s should be stored in a freezer or exclusively in the gas phase over the liquid nitrogen
  • Suitable for shipment by air
  • With white, scratch-resistant writing area
  • 150 inserts per case (for additional labelling on the cap)
  • Suitable for storage at -20°C, -80°C and in the vapour phase of LN2
  • Multiple cap colours and working volumes
  • Ultra-pure medical grade, USP class VI certified polypropylene w/o leachables
  • Accessory storages boxes and working racks available
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryogenic Storage Tube
Closure Color Natural
Autoclavable Not Autoclavable
Capacity (Metric) 5 mL
Bottom Shape Round
Material Polypropylene
Includes Without Labeling Field
Temperature Range (Metric) -196°C to +121°C
Sterility Sterile
Graduated Yes
Closure Material Polypropylene
Height (Metric) 86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.