missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryobox
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
Unit Size:
Pack of 5
Description
Autoclavable, temperature resistant from -90°C to +121°C
- High quality polypropylene
- Available in natural and various colours
- 81 places, 9 x 9 grid, numerically coded
- Robust hinge with safe snap-on lid
- Stackable for safe transportation
- Drain bores at the bottom for dew liquids
- Removable grid inserts
- Can also be used for larger vessels by removing the grid inserts
For sample storage and transportation.
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Closure Type | Snap-On Lid |
| Material | Polypropylene |
| Shape | Square |
| Type | Cryo Box |
| Holds | 3 to 5 mL |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -90°C |
| Quantity | 5 Pack |
| Weight (Metric) | 1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction