missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBox™ Freezer Racks
GREENER_CHOICE

Product Code. 10504831
Change view
Click to view available options
Holds:
12 CryoBoxes/Rack
16 CryoBoxes/Rack
4 CryoBoxes/Rack
7 CryoBoxes/Rack
9 CryoBoxes/Rack
Design:
Horizontal
Vertical
Dimensions (L x W x H):
14.3 x 14 x 40.6 cm
14.3 x 14 x 50.2 cm
14.3 x 14 x 70.5 cm
14.3 x 67 x 14 cm
14.3. x 14 x 22.5 cm
22.5 x 44.4 x 14.3 cm
22.5 x 59.0 x 14.3 cm
8.4 x 8.3 x 22.5 cm
8.4 x 8.3 x 50.2 cm
Unit Size:
Each
Pack of 4
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Design Dimensions (L x W x H) unitSize
10504831 4 CryoBoxes/Rack Vertical 14.3 x 14 x 40.6 cm Each
10326442 12 CryoBoxes/Rack Vertical 14.3 x 67 x 14 cm Each
10419272 4 CryoBoxes/Rack Vertical 14.3. x 14 x 22.5 cm Each
11877113 9 CryoBoxes/Rack Vertical 14.3 x 14 x 50.2 cm Pack of 4
10547571 12 CryoBoxes/Rack Horizontal 22.5 x 44.4 x 14.3 cm Each
10653791 16 CryoBoxes/Rack Horizontal 22.5 x 59.0 x 14.3 cm Each
10674321 4 CryoBoxes/Rack Vertical 8.4 x 8.3 x 22.5 cm Each
10419082 9 CryoBoxes/Rack Vertical 8.4 x 8.3 x 50.2 cm Each
10718861 7 CryoBoxes/Rack Vertical 14.3 x 14 x 70.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10504831 Supplier Thermo Scientific™ Supplier No. DS50370004
  • ONLINE EXCLUSIVE PRICE
    399.00 €
    366.00 € / Pack of 1
    Save 33.00 €
    8% Off
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stack and organize standard cryogenic vial storage boxes with these freezer racks.

Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.

  • Conveniently store standard 5-1/4 x 5-1/4 cryogenic vial storage boxes with these freezer racks
  • Fits Thermo Scientific Nalgene™ and Nunc™ CryoBoxes™
  • Options include durable stainless-steel and aluminum racks that fit most common upright and chest freezers
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Dimensions (L x W x H) 14.3 x 14 x 40.6 cm
Holds 4 CryoBoxes/Rack
Design Vertical
Material Stainless Steel
Type Freezer Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.