Learn More
Thermo Scientific™ CryoBoxes™
Beskrivning
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic cryoboxes for short- or long-term storage
- Keyed lids on plastic cryoboxes prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard cryoboxes for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage
Specifikationer
Specifikationer
| Description | Polycarbonate, 133 x 133 x 52mm |
| Color | Blue |
| Material | Polycarbonate |
| Shape | Square |
| Type | Cryo Box |
| Holds | 81 (1 to 2 mL Vials) |
| Includes | Colored Insert |
| Product Line | Nalgene |
| Quantity | 4/Pk., 24/Cs. |
| Tube Array | 9 x 9 |
| Visa mer |
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.