missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBoxes™
GREENER_CHOICE

Product Code. 11321615
Change view
Click to view available options
Color:
Assorted
Blue
Brown
Gray
Green
Red
White
Yellow
Holds:
100 (1 to 1.5 mL Vials)
100 (1 to 1.8 mL Vials)
100 (3.6 mL Vials)
25 (1 to 1.8 mL Vials)
25 (1.2 and 2 mL Vials)
64 (1.5 mL Microcentrifuge Tubes)
81 (1 to 1.8 mL Vials)
81 (1 to 2 mL Vials)
81 (1.2 and 2 mL Vials)
81 (3.6 mL Vials)
81 (5 mL Vials)
Material:
Cardboard
Polycarbonate
Unit Size:
Each
Pack of 10
Pack of 24
Pack of 30
Pack of 4
Pack of 42
Pack of 48
Pack of 6
Pack of 8
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Holds Material unitSize
11321615 White 64 (1.5 mL Microcentrifuge Tubes) Polycarbonate Pack of 24
11311625 White 100 (1 to 1.8 mL Vials) Cardboard Pack of 42
11321625 White 100 (3.6 mL Vials) Cardboard Pack of 30
10479572 White 100 (3.6 mL Vials) Polycarbonate Pack of 24
11775343 White 100 (3.6 mL Vials) Polycarbonate Pack of 4
11301655 White 81 (1 to 1.8 mL Vials) Cardboard Pack of 48
10701713 White 81 (1 to 1.8 mL Vials) Cardboard Each
11321655 White 81 (3.6 mL Vials) Cardboard Pack of 30
11361655 Gray 100 (1 to 1.8 mL Vials) Polycarbonate Pack of 24
11765343 Gray 100 (1 to 1.8 mL Vials) Polycarbonate Pack of 4
10134321 Brown 81 (1 to 1.8 mL Vials) Cardboard Pack of 6
10644412 White 25 (1 to 1.8 mL Vials) Cardboard Pack of 24
10739331 White 25 (1.2 and 2 mL Vials) Polycarbonate Pack of 8
10324741 White 81 (1.2 and 2 mL Vials) Polycarbonate Pack of 4
10069130 Blue 100 (1 to 1.5 mL Vials) Polycarbonate Pack of 10
10038700 White 81 (5 mL Vials) Polycarbonate Pack of 4
11754703 Red 81 (1 to 2 mL Vials) Polycarbonate Pack of 4
11764703 Yellow 81 (1 to 2 mL Vials) Polycarbonate Pack of 4
11391514 Green 81 (1 to 2 mL Vials) Polycarbonate Pack of 4
11301524 Blue 81 (1 to 2 mL Vials) Polycarbonate Pack of 4
11311524 Gray 81 (1 to 2 mL Vials) Polycarbonate Pack of 4
10151042 Assorted 81 (1 to 2 mL Vials) Polycarbonate Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 11321615 Supplier Thermo Scientific™ Supplier No. 330821
  • ONLINE EXCLUSIVE PRICE
    756.30 €
    577.00 € / Pack of 24
    Save 179.30 €
    23% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic cryoboxes for short- or long-term storage
  • Keyed lids on plastic cryoboxes prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard cryoboxes for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
TRUSTED_SUSTAINABILITY

Specifications

Description Polycarbonate, 132 x 132 x 52mm
Color White
Material Polycarbonate
Shape Square
Type Cryo Box
Holds 64 (1.5 mL Microcentrifuge Tubes)
Product Line Nunc
Quantity 4/Pk., 24/Cs.
Tube Array 8 x 8
Dimensions (L x W x H) 133 x 133 x 52 mm
Length (English) 5.25 in.
Length (Metric) 133 mm
Width (English) 5.25 in.
Width (Metric) 133 mm
Height (English) 2.13 in.
Height (Metric) 52 mm
Weight (Metric) 6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.