missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBoxes™

Product Code. 11391514
Click to view available options
Color:
Assorted
Blue
Brown
Gray
Green
Red
White
Yellow
Holds:
100 (1 to 1.5 mL Vials)
100 (1 to 1.8 mL Vials)
100 (3.6 mL Vials)
25 (1 to 1.8 mL Vials)
25 (1.2 and 2 mL Vials)
64 (1.5 mL Microcentrifuge Tubes)
81 (1 to 1.8 mL Vials)
81 (1 to 2 mL Vials)
81 (1.2 and 2 mL Vials)
81 (3.6 mL Vials)
81 (5 mL Vials)
Material:
Cardboard
Polycarbonate
Unit Size:
Each
Pack of 10
Pack of 24
Pack of 30
Pack of 4
Pack of 42
Pack of 48
Pack of 6
Pack of 8
This item is not returnable. View return policy

Product Code. 11391514

Brand: Thermo Scientific™ 8670130242

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic cryoboxes for short- or long-term storage
  • Keyed lids on plastic cryoboxes prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard cryoboxes for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
TRUSTED_SUSTAINABILITY

Specifications

Description Polycarbonate, 133 x 133 x 52mm
Color Green
Material Polycarbonate
Shape Square
Type Cryo Box
Holds 81 (1 to 2 mL Vials)
Includes Colored Insert
Product Line Nalgene
Quantity 4/Pk., 24/Cs.
Tube Array 9 x 9
Dimensions (L x W x H) 5.25 x 5.25 x 2 in.
Length (English) 5.25 in.
Length (Metric) 133 mm
Width (English) 5.25 in.
Width (Metric) 133 mm
Height (English) 2 in.
Height (Metric) 52 mm
Weight (Metric) 0.62 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.