missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

Brand:  Thermo Scientific™ 867013-0240

40.21 EUR valid until 2024-12-31
Use promo code "23291" to get your promotional price.



Code : 55

Additional Details : Weight : 0.61650kg

 View more versions of this product

Product Code. 11754703

  • 64.30 € / Pack of 4
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic cryoboxes for short- or long-term storage
  • Keyed lids on plastic cryoboxes prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard cryoboxes for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
Specifications

Specifications

Polycarbonate, 133 x 133 x 52mm
Red
Square
81 (1 to 2 mL Vials)
9 x 9
5.25 in.
5.25 in.
2 in.
0.64 kg
Nalgene Polycarbonate CryoBox w/colored insert
Polycarbonate
Cryo Box
4/Pk., 24/Cs.
5.25 x 5.25 x 2 in. (133 x 133 x 52 mm)
133 mm
133 mm
52 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers