missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F440h ULT Freezer, 440 L, VIP, AC, DoLe, 5, (EU/GB), CO2 Backup System
GREENER_CHOICE

Product Code. 17278489
Change view
Click to view available options
Capacity (Metric):
440 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17278489 440 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17278489 Supplier Eppendorf™ Supplier No. F440342031
Keep Your Samples Cool
Use promo code 27999
View all promotions
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The Eppendorf CryoCube F440 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid insulation shields your valuable samples.

CryoCube™ F440h, 440 L, Classic Interface, VIP, Green Cooling Liquids, Air Cooling, 5 Shelves

  • Volume: 440 L (15.5 ft3), e.g. up to 32,000 samples
  • Efficient insulation, composed of traditional insulation (n-version) and vacuum insulation panels (h-version), saves energy
  • Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
  • Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
  • Lockable main switch to prevent switch-offs by accident
  • Location for chart recorder for data documentation
  • Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept™ requires less force and provides easier access
  • Air-cooled
  • Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
TRUSTED_SUSTAINABILITY

Specifications

Type Freezers
Capacity (English) 15.5 cu. ft.
Capacity (Metric) 440 L
Inner Doors 5
Hinge Side Right
Insulation Vacuum
Shelves 5
Display Classic Interface
Casters Yes
Ports 2
Dimensions (DxWxH) Exterior 89.8 x 95.5 x 195 cm (35.4 x 37.6 x 76.8 in.)
Dimensions (D x W x H) Interior 57.5 x 61.6 x 126.5 cm (22.6 x 24.3 x 49.8 in.)
Footprint (Metric) 95.5 x 89.8 cm
Chart Recorder No
Amperage 7 A
Plug Type EU, UK
Voltage 230 V
Frequency 50 Hz
Wattage 6800 W
Refrigerant R290/R170
Rack Capacity 20
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.