missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F570h, CR CO2, EU/UK

The Eppendorf CryoCube F570 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid polyurethane foam shields your valuable samples.

Brand:  Eppendorf™ F571344031

20988.51 EUR valid until 2024-12-31
Use promo code "23275" to get your promotional price.




Additional Details : Weight : 305.63000kg

Product Code. 17102986

  • 22040.00 € / Each
Estimated Shipment: 01-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • CryoCube™ F570h, 570 L, ULT freezer, with LED interface, VIP, green cooling liquids, and air-cooling, handle left side, 5 shelves, 230 V/50 Hz
  • Volume: 570 L (20.1 ft³), e.g. up to 40,000 samples
  • Efficient insulation, composed of traditional insulation and vacuum insulation panels, saves energy
  • Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
  • Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
  • Lockable main switch to prevent switch-offs by accident
  • Location for chart recorder for data documentation
  • Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept™ requires less force and provides easier access
  • Air-cooled as well as water-cooled versions for further energy saving
  • Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Specifications

Specifications

20.1 cu. ft.
5
Polyurethane Foam
Yes
57.5 x 76.5 x 126.5 cm (22.6 x 30.1 x 49.8 in.)
35.4 in.
89.8 cm
49.8 in.
43.4 in.
110.3 cm
CO2 (factory installed)
EU, UK
2-stage
25
570 L
Right
Classic
2
89.8 x 110.3 x 193.6 cm (43.4 x 35.4 x 76.2 in.)
22.6 in.
76.2 in.
126.5 cm
30.1 in.
76.5 cm
7.0 A
230 V
R290 / R170
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers