missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F570n, LN2, EU/UK

Product Code. 17192966
Change view
Click to view available options
Capacity (Metric):
570 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17192966 570 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Regulatory: This product is under eco-contribution tax.
Product Code. 17192966 Supplier Eppendorf™ Supplier No. F571303031
 Restricted Item
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Regulatory: This product is under eco-contribution tax.

The Eppendorf CryoCube F570 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid polyurethane foam shields your valuable samples.

  • CryoCube™ F570 series, 570 L, ULT freezer, with LED interface, green cooling liquids, and air-cooling, handle left side, 5 shelves, 230 V/50 Hz
  • Capacity: 570 L (20.1 ft³)
  • Consumes only 10.5 kWh/day (230 V)
  • Floor space needed: 102.5 x 85.2 cm
  • Holds up to 40,000 samples
  • Pull-down time to -80°C: 4 h
  • Compatible with CO2/LN2 injection system as backup for highest sample safety
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.1 cu. ft.
Capacity (Metric) 570 L
Inner Doors 5
Hinge Side Right
Insulation Polyurethane Foam
Display LED
Casters Yes
Ports 2
Dimensions (D x W x H) Interior 57.5 x 76.5 x 126.5 cm (22.6 x 30.1 x 49.8 in.)
Dimensions (L x W x H) Exterior 89.8 x 110.3 x 193.6 cm (43.4 x 35.4 x 76.2 in.)
Depth (English) Exterior 35.4 in.
Depth (English) Interior 22.6 in.
Depth (Metric) Exterior 89.8 cm
Depth (Metric) Interior 57.5 cm
Height (English) Exterior 76.2 in.
Height (English) Interior 49.8 in.
Width (English) Exterior 43.4 in.
Width (English) Interior 30.1 in.
Width (Metric) Exterior 110.3 cm
Width (Metric) Interior 76.5 cm
Access Security Key Lock
Chart Recorder Optional
Backup Systems LN2 (factory installed)
Amperage 7.0 A
Plug Type EU, UK
Voltage 230 V
Wattage 10,500 W
Compressor 2-stage
Refrigerant R404A / R508B
Rack Capacity 25
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.