missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740h Freezer with CO2 Backup
GREENER_CHOICE

Product Code. 15947085
Change view
Click to view available options
Hinge Side:
Left
Right
Shelves:
3
5
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Hinge Side Shelves unitSize
15947085 Right 3 Each
15967085 Left 3 Each
15987085 Right 5 Each
15907095 Left 5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15947085 Supplier Eppendorf™ Supplier No. F740342012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Eppendorf™ CryoCube™ F740h Freezers with CO2 Backup offer secure sample protection and minimized running costs

  • Classic, LED interface
  • Green cooling liquids
  • Air-cooling
  • CO2 Backup
  • No Chart Recorder
  • Volume: 740 L (26,1 ft3)
  • Consumes only 11,8 kWh/day
  • Holds up to 57,600 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam & Vacuum Insulation Panels
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 740 L
Temperature (Setpoint) Pull-down time to -80°C: 4 h 10 min
Inner Doors 3
Hinge Side Right
Insulation Vacuum, Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
Shelves 3
Display LED
Dimensions (DxWxH) Exterior 91.5 × 109.9 × 197.3 cm
Dimensions (D x W x H) Interior 62.1 × 86.5 × 139 cm
Chart Recorder No
Setpoint Security Password Protected
Backup Systems CO2 (factory installed)
Electrical Requirements 100 to 240 V, 50 to 60 Hz
Energy Usage Consumes 11.8 kWh/day
Refrigerant R290 / R170
Shipping Weight (Metric) 357 to 366 kg
Holds Samples (57,600)
Rack Capacity 18 to 30
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.