missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740h Freezer with LN2 Backup
GREENER_CHOICE

Product Code. p-7184420
Click to view available options
Hinge Side:
Left
Right
Shelves:
3
5
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15927095

Brand: Eppendorf™ F740343012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Eppendorf™ CryoCube™ F740h Freezers with LN2 Backup offer secure sample protection and minimized running costs

  • Classic, LED interface
  • Green cooling liquids
  • Air-cooling
  • Energy Requirements: 100 - 240 V/50/60 Hz
  • LN2 Backup
  • No Chart Recorder
  • Classic interface
  • Volume: 740 L (26,1 ft3)
  • Consumes 11,8 kWh/day
  • Holds up to 57,600 samples
  • Pull-down time to -80 °C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam, Vacuum Insulation Panels
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 740 L
Temperature (Setpoint) Pull-down time to -80°C: 4 h 10 min
Inner Doors 3
Hinge Side Right
Insulation Vacuum, Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
Shelves 3
Display LED
Dimensions (DxWxH) Exterior 91.5 × 109.9 × 197.3 cm
Dimensions (D x W x H) Interior 62.1 × 86.5 × 139 cm
Chart Recorder No
Setpoint Security Password Protected
Backup Systems LN2 (factory installed)
Electrical Requirements 100 to 240 V, 50 to 60 Hz
Energy Usage Consumes 11.8 kWh/day
Refrigerant R290 / R170
Shipping Weight (Metric) 357 to 366 kg
Holds Samples (57,600)
Rack Capacity 18 to 30
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.