missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube, Premium & HEF LN2 Backup, 230V

Product Code. 11652834
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
11652834 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11652834 Supplier Eppendorf™ Supplier No. U90440008
 Restricted Item
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With Eppendorf back-up systems, if there is a power outage you don’t need to worry. Equipped with a battery back-up, these maintain your freezer samples at a pre-set temperature for a temporary duration. They can be factory installed with your freezer or retrofitted on location.

LN2 back-up system, 230 V/50 Hz, CryoCube™ F570 series, CryoCube™ FC660 series, Premium, and HEF™- Equipped with a battery back-up to temporarily protect the contents of your freezer in case of power failure- Available in either liquid CO2 and LN2. Liquid CO2 can maintain temperatures between -50 °C and -70 °C, where as LN2 can go down to -85 °C- Both systems can be factory installed with your freezer order or retrofitted on location - Info: CO2 and LN2 are not interchangeable systems- For Premium U410; U410 HEF; CryoCube F570 series; CryoCube FC660 series
TRUSTED_SUSTAINABILITY

Specifications

Type Freezers
Voltage 230 V
Electrical Requirements 230 V, 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.