missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage with Back Slit
Click to view available options
Color:
Blue
Green
White
Yellow
Dimensions (LxW):
25.4 x 12.7 mm
32 x 7.6 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 4000
Pack of 5000
Pack of 8000
Description
- Resistant to long-term cryogenic storage in freezers and liquid nitrogen (-196°C)
- Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
- Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
- Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
- Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
- Available in a large range of sizes, colors and configurations
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 4000/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction