missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cryogenic Box Dividers

Product Code. 11771569 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Arrowhead Box
CryoPlus 1,2,3,4
Cryoboxes
Square Cryo Box
Type:
Cardboard Divider
Fiberboard Box
Liquid Phase Vertical Rack
Stainless Steel Box
Holds:
2 mL Vials
2 mL Vials with 100-cell Divider
2 mL Vials, 12 Cardboard Boxes (25-cell Divider)
4 mL Vials
4 mL Vials with 100-cell Divider
Vials
Vial Capacity:
25
40
81
100
300
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type Holds Vial Capacity Unit Size
11771569 CryoPlus 1,2,3,4 Fiberboard Box 2 mL Vials 81 Each
15853600 Square Cryo Box Cardboard Divider Vials 25 Each
11804550 Square Cryo Box Cardboard Divider Vials 100 Each
10222240 CryoPlus 1,2,3,4 Fiberboard Box 2 mL Vials with 100-cell Divider 100 Each
15162784 CryoPlus 1,2,3,4 Fiberboard Box 4 mL Vials with 100-cell Divider 100 Each
10465245 Cryoboxes Cardboard Divider Vials 40 Each
11781569 Arrowhead Box Cardboard Divider Vials 81 Each
10752454 CryoPlus 1,2,3,4 Fiberboard Box Vials 40 Each
15126443 CryoPlus 1,2,3,4 Fiberboard Box 4 mL Vials 81 Each
11814550 CryoPlus 1,2,3,4 Stainless Steel Box 2 mL Vials with 100-cell Divider 100 Each
11839700 CryoPlus 1,2,3,4 Liquid Phase Vertical Rack 2 mL Vials, 12 Cardboard Boxes (25-cell Divider) 300 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Code produit 11771569 Fournisseur Thermo Scientific™ Code fournisseur 4000193
  • ONLINE EXCLUSIVE PRICE
    28.13 €
    25.10 € / Pack of 1
    Save 3.03 €
    10% Off
 Restricted Item
In Stock
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

Maximize storage capacity with Thermo Scientific™ Croygenic Box Dividers, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

Cardboard boxes

  • Vertical (2mL with 100 cell divider)
  • Square (2, 4 or 5mL with 100 cell divider)
  • Arrowhead (2, 4 or 5mL with 81 cell divider)

Polycarbonate boxes

  • Vertical (2mL with 100 or 81 cell division)
  • Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)

Stainless-steel boxes†

  • Square (2 or 4mL)
  • Arrowhead (2mL)
†Stainless steel boxes do not include cell dividers
TRUSTED_SUSTAINABILITY

Spécification

Type Fiberboard Box
Capacity (English) 7.06 cu. ft.
Capacity (Metric) 2 mL
For Use With (Equipment) CryoPlus 1,2,3,4
Includes 81-cell Divider
Vial Capacity 81
Holds 2 mL Vials
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.