Learn More
Thermo Scientific™ Cryogenic Box Dividers
Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.
Brand: Thermo Scientific™ 4000195
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Cardboard boxes
- Vertical (2mL with 100 cell divider)
- Square (2, 4 or 5mL with 100 cell divider)
- Arrowhead (2, 4 or 5mL with 81 cell divider)
Polycarbonate boxes
- Vertical (2mL with 100 or 81 cell division)
- Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)
Stainless-steel boxes†
- Square (2 or 4mL)
- Arrowhead (2mL)
Specifications
4mL with 81 (includes 81 cell divider) | |
CryoPlus 1,2,3,4 | |
Fiberboard Box |