missing translation for 'onlineSavingsMsg'
Learn More

Scilabub™ Frosters™ Cryogenic Waterproof Mid-Arm Glove

Product Code. 15157965
Click to view available options
Size:
Large
Unit Size:
1 pair

Product Code. 15157965

Brand: Scilabub™ GLO/CML/WP

Only null left
Add to basket
Edge
Add to basket

Frosters™ Cryogenic Waterproof Mid-Arm Gloves have been specially developed for the handling of very cold objects, typically those stored in the vapour phase of liquid nitrogen (ranging from -120°C to -190°C).

  • For use with materials stored with liquid nitrogen and in other very cold environments, such as freezers, cold rooms, dry ice and microtome workstations
  • Superb insulation needs less thickness, giving more dexterity
  • At actual liquid nitrogen temperature there is some stiffening of the material, but it still remains flexible enough for use (N.B. gloves should not be actually immersed in liquid nitrogen)
  • Synthetic fibre outer for flexibility with state of the art membrane for additional protection
  • Outer layer of royal blue woven polyamide has a waterproof coating to resist condensed water on cold surfaces, yet it remains permeable to water vapour
  • Four hand sizes and three lengths in the full product portfolio, all extending over wrist

Specifications

Certifications/Compliance CE 0120, EN 5 11: 2006
Color Blue
Material Fabric
Powdered Powder Free
Product Type Cryogenic Frosters Mid-arm Gloves
Size Large
Sterility Non-sterile
Resistant To Water
Length (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.