missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Cryogenic Storage Labels

Product Code. 17779109
Change view
Click to view available options
Color:
White
Yellow, Red, Purple, Blue, Green
For Use With (Equipment):
0.5 to 1.5 mL tubes
1.5 to 2 mL tubes
Shape:
Rectangle
Round
Quantity:
1000/Pk.
5000/Roll, 1 Roll/Pk.
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color For Use With (Equipment) Shape Quantity Unit Size
17779109 White 1.5 to 2 mL tubes Rectangle 1000/Pk. 1 roll
16584670 Yellow, Red, Purple, Blue, Green 0.5 to 1.5 mL tubes Round 5000/Roll, 1 Roll/Pk. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17779109 Supplier Bel-Art™ Supplier No. F134923301
  • ONLINE EXCLUSIVE PRICE
    35.95 €
    28.37 € / 1 rolls
    Save 7.58 €
    21% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Withstand extreme cold, including liquid nitrogen.

  • Strong, permanent adhesive maintains adhesion to glass, plastic, cardboard
  • Organize and label samples for short or long-term cold storage
  • Available in sheets or rolls
  • For -196°C environments
  • Dot and rectangle shaped labels sized for 0.5 to 2 mL cryogenic tubes
  • 67 x 25 mm rectangle for large tube, cryo box and rack labeling
  • Overall 7 mil thick coated label
  • Use with non-water soluble printer inks and markers/pens or with wet surface pen
  • For easy removal of labels, use Label-Off™ Label Remover
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Coating Laminate
Color White
Display Blank
Finish Semi-gloss
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
Display Text None
For Use With (Application) For -196°C environments
For Use With (Equipment) 1.5 to 2 mL tubes
Quantity 1000/Pk.
Shape Rectangle
Size (Metric) 33W X 13 mm H
Dimensions (L x W) 33 x 13 mm
Length (English) 1.2 in.
Width (English) 0.50 in.
Width (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.