missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Cryotubes, PP, with Internal Thread, Screw Cap with Silicone Seal, BIO-CERT™ Cell Culture Quality, Sterile
Shop All Brand Products
Click to view available options
Capacity (Metric):
1.2 mL
4 mL
Bottom Shape:
Flat
Round
Unit Size:
Pack of 1000
Description
- Designed for storage of biological material, such as microorganisms, human and animal cells, etc. in the gas phase of liquid nitrogen. WARNING: for research purpose only!
- PP, graduated, outer-Ø 12.5 mm, U-bottom.
- Large frosted marking area and colored cap inserts for easy sample identification.
- Temperature stability to -196 °C.
- Sterility/SAL (Sterility Assurance Level) 10-3.
- γ-ray sterile and autoclavable at 121 °C (2 bar), acc. DIN EN 285.
- Vessels without a stand ring can be centrifuged up to RZB 14000.
- BIO-CERT™ Cell Culture Quality: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic
Specifications
Specifications
| Diameter (Metric) | 12.5 mm |
| Product Type | Cryogenic Storage Tube |
| Description | γ-sterile |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 4 mL |
| Bottom Shape | Round |
| Thread Style | Internal |
| Length (Metric) | 41 cm |
| Sterility | Sterile |
| Closure Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction