missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Cryogenic Vial Boxes

Product Code. 11374015 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Color:
Assorted (Blue, Red, Yellow)
White
Height (Metric):
5 cm
7.5 cm
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Unit Size
11374015 White 5 cm Pack of 12
11394015 White 7.5 cm Pack of 12
12305043 Assorted (Blue, Red, Yellow) 5 cm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11374015 Supplier Heathrow Scientific™ Supplier No. HS2860A
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Select the size of the box required and match the partition to your tube requirements. Heathrow Scientific™ Cryogenic Vial Boxes are constructed from cardboard with vent holes to allow air circulation.

  • Store in LN2, or in mechanical freezers
  • Colors allow for easy identification and sorting purposes
  • Bottom vent holes to allow quicker circulation and removal of cold air, vapor or LN2
  • All box footprints are 133 x 133mm, select from two different heights
  • Partitions must be ordered separately

Specifications

Color White
Material Cardboard
Shape Square
Type Cryo Box
Holds 1.5 to 2 mL Tubes
Includes Lid
Quantity 12/Pk.
Dimensions (L x W x H) 133 x 133x 50 mm
Length (English) 5.2 in.
Length (Metric) 13.3 cm
Width (English) 5.2 in.
Width (Metric) 13.3 cm
Height (English) 2 in.
Height (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.