missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Storage Systems

Product Code. 11766509 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
340 L
Voltage:
200/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Voltage Unit Size
11766509 340 L 200/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11766509 Supplier Thermo Scientific™ Supplier No. 7405TF
  • ONLINE EXCLUSIVE PRICE
    31060.00 €
    25975.00 € / Pack of 1
    Save 5085.00 €
    16% Off
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems.

Increase valuable laboratory storage space with Thermo Scientific™ CryoPlus™ Storage Systems, which store up to 38,500 vials (2.0mL). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus Series LN2 Storage system provides precise and accurate control over all parameters without complicated programming.

Key Features

  • 16 preset audible and visual alarm combinations provide maximum product protection
  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
  • Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
  • Temperature sleeve (included) provides colder temperatures and efficient vapor phase operation

Microprocessor Control

  • Precise liquid level control with over 16 parameters; with autofill system
  • Control panel mounted on top for convenient access and easy touchpad programming
  • Digital temperature display sensor located under the lid; this indicates the highest temperature reading inside the tank
  • 24 tricolor LEDs continuously display actual liquid nitrogen level and high-level/low-level setpoints
  • Alarm contacts for remote monitoring of storage tank conditions

Durable Construction

  • Low-profile tank with vacuum-insulated, stainless-steel chamber
  • Counterbalanced lid with foamed-in-place, high density polyurethane insulation; dedicated vent; 100% clearance
  • Two independent, flexible lid gaskets reduce moisture migration into the chamber
  • Heavy-duty casters
  • 2mL vials based on rack configuration

Ordering Information:

Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your Customer Service Representative for details.

Includes:

CryoPlus 1 has 0.5in. 45° flare, 4ft. (1.2m) flexible hose. CryoPlus 2, 3, and 4 come with 0.5in. 45° flare, 6ft. (1.8m) flexible hose.

TRUSTED_SUSTAINABILITY

Specifications

Type Auto-Fill LN2 Cryo
Capacity (English) 12.007 cu. ft.
Capacity (Metric) 340 L
No. of Doors 1
Insulation Polyurethane
Dimensions (L x W x H) Exterior 41.5 x 34.5 x 41 in. (105.4 x 87.6 x 104.1 cm)
Depth (English) Interior 27.5 in.
Depth (Metric) Interior 69.9 cm
Height (English) Exterior 41 in.
Height (Metric) Exterior 104.1 cm
Length (English) Exterior 41.5 in.
Length (Metric) Exterior 105.4 cm
Width (English) Exterior 34.5 in.
Width (Metric) Exterior 87.6 cm
Diameter (English) 31 in.
Diameter (Metric) 78.7 cm
Monitoring Options Remote Alarm Contacts
Voltage 200/230 V
Electrical Requirements 200/230 V, 50/60 Hz
Frequency 50/60 Hz
Vial Capacity 22,100 to 24,000
Shipping Weight (English) 550 lb.
Shipping Weight (Metric) 249 kg
Weight (English) 416 lb.
Weight (Metric) 188.7 kg
Holds Vials (38,500 x 2 mL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.