missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CELLPATH CRYOSPRAY FREEZER SPRAY
Click to view available options
Quantity:
175 g
Unit Size:
175g
Description
- Key Benefits:
- CFC free
- Compact size
- Excellent cooling properties
- Directable jet enables precise control
- Ideal for paraffin blocks and fresh tissue specimens
Specifications
Specifications
| Product Type | Freezer Spray |
| Quantity | 175 g |
Safety and Handling
Product Identifier
- CRYOSPRAY FREEZER SPRAY - 175g
- Warning
- Flammable and non-flammable aerosols category 3
- H229-Pressurised container: May burst if heated.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P251-Do not pierce or burn, even after use.
- P410+P412-Protect from sunlight Do no expose to temperatures exceeding 50°C/122°F.
- MIXTURE LIST-Contains : Cryospray
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction