missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Cryotome™ Cryostat Cryocassettes, 25mm dia. Crosshatched

Product Code. 12047139 Shop All Epredia Products
Change view
Click to view available options
Product Type:
10 mm Circular Cryocassette
Annular 25mm Cryocassette
Annular 35mm Cryocassette
Crosshatched 25mm Cryocassette
Crosshatched 40mm Cryocassette
Cryobar Cover
Debris Tray
Glass Anti-Roll Plate
Heat Extractor, Double-weight
Heat Extractor, Standard
Narrow Brush
Narrow Shelf
Tool Shelf
Wide Brush
Wide Shelf
For Use With (Equipment):
FSE/FE
FSE/FE/SME/E
Unit Size:
Each
Pack of 4
Pack of 6
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type For Use With (Equipment) Unit Size
12047139 Glass Anti-Roll Plate FSE/FE/SME/E Each
12698166 Heat Extractor, Standard FSE/FE Each
12087129 Heat Extractor, Double-weight FSE/FE Pack of 4
12027129 Debris Tray FSE/FE/SME/E Each
12658176 Cryobar Cover FSE/FE/SME/E Each
12648186 Wide Shelf FSE/FE/SME/E Each
12658186 Tool Shelf FSE/FE/SME/E Each
12668186 Narrow Shelf FSE/FE/SME/E Each
12087119 Wide Brush FSE/FE/SME/E Each
12057119 Narrow Brush FSE/FE/SME/E Each
12688166 Crosshatched 40mm Cryocassette FSE/FE/SME/E Pack of 6
12658036 Annular 25mm Cryocassette FSE/FE/SME/E Pack of 4
12668036 Annular 35mm Cryocassette FSE/FE/SME/E Pack of 4
12688036 10 mm Circular Cryocassette FSE/FE/SME/E Pack of 4
12698176 Crosshatched 25mm Cryocassette FSE/FE/SME/E Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 12047139 Supplier Epredia™ Supplier No. A78930200
  • ONLINE EXCLUSIVE PRICE
    279.00 €
    216.12 € / Pack of 1
    Save 62.88 €
    22% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enhance operation of Cryotome™ FSE/FE/SME/E Cryostats with Epredia™ Cryotome™ Cryostat Accessories.

  • Multipositional heat extractor is incorporated on a vertical shaft for even freezing and easy removal from specimen; can be operated from any position on the freeze bar
  • Freezing time is shortened if freezing stage and tissue are placed on active Peltier
  • Freezing disc is used in conjunction with heat extractor, assisting in the flattening and freezing of tissue samples
TRUSTED_SUSTAINABILITY

Specifications

Description Glass anti-roll plate
Product Type Glass Anti-Roll Plate
For Use With (Equipment) FSE/FE/SME/E
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.