missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Cryotome™ FSE Cryostats, FE Model, 230V 50Hz

Product Code. 12087159 Shop All Epredia Products
This item is not returnable. View return policy
Product Code. 12087159 Supplier Epredia™ Supplier No. A78900003

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce turnaround time using rapid temperature response with the Epredia™ Cryotome™ FSE Cryostat. Produces high-quality sections with less fatigue.

Microtome

  • Microtome located outside of the cryochamber, making it easier and quicker to clean
  • Blade holder moves laterally, eliminating the need to unclamp and re-clamp blade and maximizing blade usage
  • Section thickness adjusts from 1 to 20μm in 1μm increments and 20 to 60μm in 5μm increments

Cryochamber Temperature Controls

  • Control chamber temperature from 0° to -35°C
  • Control cryobar temperature
  • Cool specimen rapidly to prevent freezing artifacts with cryobar refrigeration system that cools to -55°C
  • Cool from ambient to set temperature in as little as two hours

Ergonomic/Safety Features

  • Disinfect cryochamber with automatic formalin fumigation cycle
  • Prevent injury while working around blade and specimen with positive-locking flywheel
  • Section a variety of tissue types by controlling the temperature of the specimen holder from 0° to 40°C, within ±10°C of chamber temperature

Physical Specifications

  • Overall D × W × H: 293/8 × 273/4 × 491/4" (74.5 × 70.5 × 125cm max.)
  • For width with handle, add 5" (12.5cm)
  • Working height: 413/8" (105cm max.)
  • Weight: 2751/2 lb. (125kg)
  • Electrical requirements: 115V 60Hz

Includes:

X-Y orientation specimen head, Cryocassettes (various sizes and styles), Cryobar with Cryocassette identifier (six positions, six heat sink block positions, and plastic cover), Footrest (adjustable to three positions), Lockable heated window, Heat extractors (one each standard weight, half weight, and double weight), Specimen and tool storage shelves, Debris tray and brush, Touchscreen display, Service record book, Pack of four Cryobar cassette identification labels, Operator manual (specify language)

TRUSTED_SUSTAINABILITY

Specifications

Description FE Model, 230V 50/60Hz
Certifications/Compliance IEC 61010, CSA, UL, and CE Mark
Includes X-Y orientation specimen head, Cryocassettes (various sizes and styles), Cryobar with Cryocassette identifier (six positions, six heat sink block positions, and plastic cover), footrest (adjustable to three positions), lockable heated window, heat extractors (one each standard weight, half weight, and double weight), specimen and tool storage shelves, debris tray and brush, touchscreen display, service record book, pack of four Cryobar cassette identification labels, operator manual (specify language)
Sectioning Range 1 to 20μm in 1μm steps, 20 to 60μm in 5μm steps
Vertical Cutting Stroke 57 mm
Horizontal Specimen Movement 25 mm
Depth (English) 29 in.
Depth (Metric) 74 cm
Height (English) 49 in.
Height (Metric) 125 cm
Width (English) 28 in.
Width (Metric) 70 cm
Chamber Temperature 0°C to -35°C
Electrical Requirements 230 V 50 Hz
Frequency 50/60 Hz
Voltage 230 V
Weight (English) 275 lb.
Weight (Metric) 125 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.