missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Crystallization Vessel
Description
- Excellent chemical, mechanical and heat resistance
- Can be used safely for continuous service from -270° C up to 250°C
- Particularly suitable for dissolutions and digestions with acids and corrosive agents
- Suitable for foodstuff
Specifications
Specifications
| Color | White |
| Material | PTFE |
| Capacity (Metric) | 100 mL |
| Diameter (Metric) Outer | 64mm |
| Height (Metric) | 54.48mm |
| Product Type | Crystallization Vessel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?