missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Crystallizing Basin with Spout
Borosilicate glass construction with flat bottom and spout.
Brand: Scientific Glass Labs™ B15-162
Code : 01
Additional Details : Weight : 1.00000kg
Description
- Borosilicate glass construction
- Clear
- Flat bottom with spout
- Supplied in packs of 10
Specifications
Crystallizing dish | |
750 mL | |
Round | |
400°C | |
130 mm |
Flat | |
Borosilicate Glass | |
Crystallizing Basin | |
75 mm |