missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ CS-CLASSIC-G Two-Door Four-Window Safety Chemical Storage Cabinets, Light Gray

Product Code. 15661084 Shop All asecos Products
Change view
Click to view available options
Load Bearing Capacity:
Shelves 30 kg, Max load 600 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Load Bearing Capacity Unit Size
15661084 Shelves 30 kg, Max load 600 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15661084 Supplier Asecos™ Supplier No. 3049604130518
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the safe and proper storage of non-flammable chemicals and toxic substances in working areas.

  • Robust construction and longevity – sturdy all-welded construction for high industrial requirements
  • High-quality, scratch-resistant outer body
  • Double-walled door construction
  • In accordance with TRGS 510
  • Available with double or single wing doors with fixed windows
  • Modern bicolor design – body in light gray, wing doors in a variety of colors
  • Ventilation – ready for connection to a technical exhaust system (DN 75), natural ventilation at the cabinet bottom
  • Adjusting aids are integrated in the cabinet base, fast and effective compensation for uneven floors
  • Interior equipment available includes pull-out shelves and bottom collecting sumps
  • Powder-coated textured surface
  • No unauthorized use – doors lockable with cylinder locking, integrated into the turning handle

Specifications

Configuration 6 x 30 kg/33 L powder-coated sheet steel pull-out shelves with PP sump
Dimensions (D x W x H) Interior 493 x 996 x 1835 mm
Dimensions (D x W x H) 520 x 1055 x 1950 mm
Door Style Wing, 4 Windows
For Use With (Application) Storage of non-flammable chemicals and toxic substances
Load Bearing Capacity Shelves 30 kg, Max load 600 kg
No. of Doors 2
No. of Shelves 6
Shelf Type Pull-out shelf
Surface Coating Powder-coated
Weight (Metric) 175 kg
Color Anthracite Gray, Light Gray
Depth (English) Exterior 20.47 in.
Height (English) Exterior 76.77 in.
Height (Metric) Opening 1835 mm
Material Steel
Product Type Safety Storage Cabinet
Width (English) Exterior 41.54 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.