missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ CS-CLASSIC One-Door Safety Storage Cabinet

Product Code. 15746018 Shop All asecos Products
Change view
Click to view available options
Color:
Anthracite Gray, Light Gray
Anthracite Gray, Warning Yellow
Unit Size:
Each
Product Code. Color unitSize
15746018 Anthracite Gray, Warning Yellow Each
15779739 Anthracite Gray, Light Gray Each
2 options
This item is not returnable. View return policy

Product Code. 15746018

Brand: Asecos™ 3055704030565

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For the safe and proper storage of non-flammable chemicals and toxic substances in working areas.

  • Robust construction and longevity – sturdy all-welded construction for high industrial requirements
  • High-quality, scratch-resistant outer body
  • Double-walled door construction
  • In accordance with TRGS 510
  • Available with double or single wing doors
  • Modern bicolor design
  • Ventilation – ready for connection to a technical exhaust system (DN 75), natural ventilation at the cabinet bottom
  • Adjusting aids are integrated in the cabinet base, fast and effective compensation for uneven floors
  • Interior equipment available includes height-adjustable shelves, pull-out shelves and bottom collecting sumps
  • Powder-coated textured surface
  • No unauthorized use – doors lockable with cylinder locking, integrated into the turning handle

Specifications

Certifications/Compliance TRGS 510
Configuration 2 x 50 kg galvanized sheet steel shelves; 1 x 50 kg galvanized sheet steel insert; 1 x 22 L galvanized sheet steel sump
Description Galvanize sheet steel construction
Dimensions (D x W x H) Interior 493 x 486 x 990 mm
Dimensions (D x W x H) 520 x 545 x 1105 mm
Door Style Wing
For Use With (Application) Storage of non-flammable and toxic substances
Load Bearing Capacity Shelves: 50 kg each, Insert: 50 kg, Sump 22 L, Maximum load: 400 kg
No. of Doors 1
No. of Shelves 2
Shelf Type Shelf
Surface Coating Powder-coated
Weight (Metric) 52.5 kg
Color Anthracite Gray, Warning Yellow
Depth (English) Exterior 20.47 in.
Height (English) Exterior 43.50 in.
Height (Metric) Opening 990 mm
Material Steel
Product Type Safety Storage Cabinet
Width (English) Exterior 21.46 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.