missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ CS-CLASSIC Two-Door Light Gray Safety Storage Cabinet
Shop All asecos Products
Click to view available options
Load Bearing Capacity:
3 x Galvanized Sheet Steel Shelves: 100 kg each, Insert: 60 kg, Sump: 33 L, Maximum load: 600 kg
3 x powder-coated sheet steel shelves, 100 kg each, Insert 60 kg, Sump 33 L, Maximum load 600 kg
Unit Size:
Each
Description
- Robust construction and longevity – sturdy all-welded construction for high industrial requirements
- High-quality, scratch-resistant outer body
- Double-walled door construction
- In accordance with TRGS 510
- Available with double or single wing doors
- Modern bicolor design
- Ventilation – ready for connection to a technical exhaust system (DN 75), natural ventilation at the cabinet bottom
- Adjusting aids are integrated in the cabinet base, fast and effective compensation for uneven floors
- Interior equipment available includes height-adjustable shelves, pull-out shelves and bottom collecting sumps
- Powder-coated textured surface
- No unauthorized use – doors lockable with cylinder locking, integrated into the turning handle
Specifications
Specifications
| Certifications/Compliance | TRGS 510 |
| Configuration | 3 x 100 kg powder-coated sheet steel shelves; 1 x 60 kg galvanized sheet steel insert; 1 x 33 L galvanized sheet steel sump |
| Dimensions (D x W x H) Interior | 493 x 996 x 1835 mm |
| Dimensions (D x W x H) | 520 x 1055 x 1950 mm |
| Door Style | Wing |
| For Use With (Application) | Storage of non-flammable and toxic substances |
| Load Bearing Capacity | 3 x powder-coated sheet steel shelves, 100 kg each, Insert 60 kg, Sump 33 L, Maximum load 600 kg |
| No. of Doors | 2 |
| No. of Shelves | 3 |
| Shelf Type | Shelf |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur