missing translation for 'onlineSavingsMsg'
Learn More

Labconco CT-Series Freeze Dryer, 4-Port Manifold - Standard Refrigerant

Product Code. 31703099 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature Range (Metric):
-105°C
-50°C
-84°C
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
31703099 -84°C Each
31703098 -50°C Each
31703093 -105°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31703099 Supplier Labconco Supplier No. 8701190
  • ONLINE EXCLUSIVE PRICE
    9730.00 €
    7215.31 € / Pack of 1
    Save 2514.69 €
    25% Off
 Restricted Item
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CT series freeze dryers are designed for lyophilizing light sample loads, with a compact, streamlined design for labs needing basic freeze dry capabilities in limited space.

  • Strong, durable exterior made with brushed stainless steel and powder-coated steel
  • Lighted temperature graph with end-point indication, with an operating temperature down to -40°C
  • Uses an HCFC-free refrigerant system (more eco-friendly)
  • Includes a 4-liter stainless-steel collector
  • Comes with either an acrylic lid (for -50°C models only) or a stainless-steel lid
  • The lid includes two quick-disconnect fittings for easy connection to a CentriVap Concentrator
  • Stainless-steel drain port with a corrosion-resistant nylon valve for easy draining and long life
  • Eco-cool natural refrigerant is available on select models
  • -50°C models use a 1/3 hp compressor and can reach -50°C in under 30 minutes
  • -84°C models use two 1/3 hp compressors and can reach -84°C in under 40 minutes
  • -105°C models use two 1/3 hp compressors and can reach -105°C in under 40 minutes

Specifications

Type Freeze Dryer
Capacity (Metric) 4 L
Sublimation Rate Variable
No. of Shelves 0
Temperature Range (Metric) -84°C
Refrigerant Standard Refrigerant
Material Powder-coated Steel
Plug Type All except North America
Voltage 230 V

Vacuum pump with a displacement of at least 98 liters/minute, freeze dry glassware and adapters are required (not included).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.