missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ High-Capacity Micro Balance

Product Code. 15989386 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
31 g
6 g, 31 g
Readability:
0.001 mg
0.001, 0.01 mg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability unitSize
15989386 31 g 0.001 mg Each
15718259 6 g, 31 g 0.001, 0.01 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15989386 Supplier Sartorius Supplier No. MSA36S000DH

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offering high accuracy and weighing performance. Sartorius Cubis™ High-Capacity Micro-Balances include excellent repeatability, fast response time, optimal ease of use, and ergonomics.

  • Reliably weigh small samples directly into large sample vessels (up to 50mL volumetric flask)
    • Promote accuracy by eliminating the quantitative transfer process to avoid errors and sample loss
    • No more wasting of expensive samples
    • Save costs by eliminating the need for using weigh boats and/or weigh paper
  • Extended space on large 50mm diameter weighing pan ideal for vessels requiring a larger support area (comes standard with 66S and 66P models only)
  • Adjustable titanium sample holder allows the use of long-necked round-bottom flasks, cylindrical HPLC bottles and test tubes for ease of use and ergonomics to reduce the risk of spillage (comes standard with all high-capacity micro models)
  • Optional climate sensor available, perfect for monitoring ambient conditions (temperature, barometric pressure, and humidity) within the weighing chamber
  • Two full-resolution (S) and two Polyrange (P) models available
  • All models are available with an MSA color touchscreen and automatic glass draft shield (DH)
  • Guide-assisted leveling (graphically shows which way to move the leveling feet)
  • Q-Apps available - standard and customized

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant
Connection Type RS-232, USB, Ethernet (Bluetooth or PS2 port is opt
Capacity 31 g
Display Type TFT Color Touchscreen
Readability 0.001 mg
Includes Titanium vessel holder; 30mm weigh pan
Leveling Guide-assisted leveling
Linearity 0.015 mg
Material PBT, Stainless Steel, Glass, PVC
Model MSA36S-000-DH
Repeatability 0.002 mg
Stabilization Time 3.5 sec.
Temperature Range (Metric) 5°C to 40°C
Test Load 20 g
Type High-Capacity Micro Balance
Weighing Modes Mass unit conversion, density determination, stati
Width (Metric) Weighing cell: 222mm; display: 240mm
Height (Metric) Weighing cell: 232mm; display: 88mm (max)
Height (Metric) Chamber 181 mm
Depth (Metric) Weighing cell: 435mm; display: 358mm
Weight (Metric) 47 kg (pallet)
Electrical Requirements 100/240 VAC 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.