missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Balance, MCA User Interface
BIOPHARMAGREENER_CHOICE

Product Code. 16432915 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
520 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield U - Manual Glass
Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield I - Motorized with Ionizer
Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass
Unit Size:
1 unit
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Includes unitSize
16432915 120 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized Each
16263182 120 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield I - Motorized with Ionizer 1 unit
16320534 220 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer Each
16243202 220 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield I - Motorized with Ionizer 1 unit
16465135 320 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer Each
16203222 320 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield I - Motorized with Ionizer 1 unit
16223232 520 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield I - Motorized with Ionizer Each
16283182 120 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass 1 unit
16444065 220 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield U - Manual Glass Each
16263202 220 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass 1 unit
16223222 320 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass 1 unit
16243232 520 g Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 16432915 Supplier Sartorius Supplier No. MCA124S2S00A
Add to basket
Add to basket
This item is not returnable. View return policy

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M) or gesture sensor (optional), learning capability

Warranty

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Description Draft shield A - Motorized
Capacity 120 g
Display Type Color TFT Touchscreen
Readability 0.1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
Languages English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean
Leveling Automation motorized
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Measurement Time 3 sec.
Model MCA124S2S00A
Stabilization Time 1 sec.
Temperature Range (Metric) 0°C to +40°C
Type Analytical Balance
Warranty 10 years
Length (Metric) 450 mm
Width (Metric) 240 mm
Height (Metric) 373 mm
Weight (Metric) 9.0, 10.8 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Amperage 1.0 A
Frequency 50/60 Hz (±5%)
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.