missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Balance, MCE User Interface
BIOPHARMA

Product Code. 16243272 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
80 g, 160 g, 320 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package
Balance, Accessories, Power supply, Manual, Factory test report; QP99 Software
missing translation for 'unitSize'
1 unit
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacity Includes unitSize
16243272 320 g Balance, Accessories, Power supply, Manual, Factory test report; QP99 Software 1 unit
16487285 220 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized Each
16310528 80 g, 160 g, 320 g Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer Each
16243252 120 g Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package 1 unit
16243262 220 g Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Questo articolo non è restituibile. Consulta la politica di reso
Codice prodotto. 16243272 missing translation for 'mfr' Sartorius missing translation for 'supplierNo' MCE324SUS00

Please to purchase this item. Need a web account? Register with us today!

Questo articolo non è restituibile. Consulta la politica di reso

Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Servizi

10-year warranty

TRUSTED_SUSTAINABILITY

Specifica

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1 to 9 pin RS 232 connection, 1 ethernet port
Description Without Draft Shield
Capacity 320 g
Display Type Color TFT Touchscreen
Readability 0.1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report; QP99 Software
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model MCE324P2S00U
Repeatability ± 0.04 mg
Stabilization Time 1 sec.
Type Balance
Warranty 10 years
Weighing Modes Analytical
Length (Metric) 425 mm
Width (Metric) 240 mm
Height (Metric) 373 mm
Weight (Metric) 8.2, 10.0 kg
Electrical Requirements 120/240 V
Voltage 100/240 V ±10%
Frequency 50/60 Hz (±5%)
Legal for Trade Class I
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.