missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Lab Balance
BIOPHARMA

Product Code. 16466345 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
120 g, 240 g, 520 g
220 g
320 g
80 g, 160 g, 320 g
Model:
Balance with Draft Shield A
Balance with Draft Shield I
Balance with Draft Shield U
Readability:
0.1 g, 0.2 g, 0.5 g
0.1 mg
0.1 mg, 0.2 mg, 0.5 mg
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Unit Size
16466345 120 g, 240 g, 520 g Balance with Draft Shield A 0.1 g, 0.2 g, 0.5 g Each
16416215 120 g, 240 g, 520 g Balance with Draft Shield A 0.1 mg, 0.2 mg, 0.5 mg Each
16416245 120 g, 240 g, 520 g Balance with Draft Shield U 0.1 mg, 0.2 mg, 0.5 mg Each
16425005 80 g, 160 g, 320 g Balance with Draft Shield A 0.1 mg, 0.2 mg, 0.5 mg Each
16425035 80 g, 160 g, 320 g Balance with Draft Shield U 0.1 mg, 0.2 mg, 0.5 mg Each
16455135 320 g Balance with Draft Shield A 0.1 mg Each
16466225 120 g, 240 g, 520 g Balance with Draft Shield I 0.1 g, 0.2 g, 0.5 g Each
16472925 120 g Balance with Draft Shield A 0.1 mg Each
16475015 80 g, 160 g, 320 g Balance with Draft Shield I 0.1 mg, 0.2 mg, 0.5 mg Each
16494045 220 g Balance with Draft Shield A 0.1 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 16466345 Supplier Sartorius Supplier No. MCA524S2S00A QP99
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximum weighing capacity between 120 g and 520 g in combination with a readability of 0.1 mg.

The New Generation of Modular Premium Laboratory Balances

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.

All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Capacity 120 g, 240 g, 520 g
Display Type Color Touchscreen
Readability 0.1 g, 0.2 g, 0.5 g
Includes Internal Calibration
Material Aluminum, Plastic PBT, Optiwhite Float Glass, and Stainless Steel
Model Balance with Draft Shield A
Stabilization Time 1 sec.
Type Analytical Balance
Electrical Requirements 100/240 V (± 10%), 50/60 Hz, 1.0 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.