missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Lab Balance
BIOPHARMA

Product Code. 16423955 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
520 g
Includes:
Draft Shield A, QP1, QP4
Draft Shield I, QP99
Draft Shield U, QP99
Unit Size:
1 unit
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Includes unitSize
16423955 220 g Draft Shield A, QP1, QP4 Each
16253182 120 g Draft Shield I, QP99 1 unit
16233202 220 g Draft Shield I, QP99 1 unit
16253202 220 g Draft Shield U, QP99 1 unit
16293212 320 g Draft Shield I, QP99 1 unit
16213222 320 g Draft Shield U, QP99 1 unit
16213232 520 g Draft Shield I, QP99 1 unit
16233232 520 g Draft Shield U, QP99 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16423955 Supplier Sartorius Supplier No. MCA224S2CEUA QP1 QP4
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Cubis™ II Analytical Lab Balance has a maximum weighing capacity between 120 g and 520 g in combination with readability of 0.1 mg.

The New Generation of Modular Premium Laboratory Balances

  • Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
  • One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
  • All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
  • These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
  • It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Capacity 220 g
Display Type Color Touchscreen
Readability 0.1 mg
Includes Draft Shield A, QP1, QP4
Material Aluminum, plastic PBT, Optiwhite float glass and stainless steel
Stabilization Time 1 sec.
Type Analytical Balance
Electrical Requirements 100 – 240 VAC (±10%), 50 - 60 Hz, 1.0 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.